FCT - A MOLEX COMPANY D-sub connector 9 poles

Sebelum PPN:
Rp329.900
Spesifikasi
AS ONE Part Number65-7483-61

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FCT- D-Sub Plastic Connector Kit
A series of D-Sub connector kits including solder contacts from FCT. The connector kit includes an ABS split screw, a hood with straight cable outlet and a clamp for cable support. The hood is equipped with a 4-40 UNC knurled thumb screw. The plug/socket connectors have gold plated and machined contacts and 20 AWG solder pot terminations. 9, 15 and 25 pin male
Feature
Specification
*Number of poles: 9*Connection direction: straight*Connection method: solder*Housing material: ABS, PC*Series: FKH*Code number: 123-7396

Ulasan Produk

Tidak ada ulasan