FCT - A MOLEX COMPANY D-sub connector, 27 poles, female, panel mount

Sebelum PPN:
Rp739.900
Spesifikasi
AS ONE Part Number65-7562-17

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"d'Plug-in connection" with solder terminal
Plug/jack housings with terminals soldered onto the signal contacts. Housing types are defined as follows: for example, a 7W2 housing can accommodate seven hybrid contacts, two of which are power or coax contacts. See diagram. Power and coax contacts (sold separately) are compatible with the corresponding plug and jack housings.
Feature
Specification
*Number of poles: 27*Male/female: Female*Connection direction: Straight*Mounting type: Panel mount*D connector type: Mixed contact D-Sub*Connection method: Solder*Rated current: 5.0A*Housing material: Steel*Length: 69.3mm*Width: 12.5mm*Series: FM*Operating temperature Min: -55.0°C*Code number: 308-9270

Ulasan Produk

Tidak ada ulasan