NORCOMP D-sub connector 13 poles male panel mount

Sebelum PPN:
Rp649.900
Spesifikasi
AS ONE Part Number65-7505-46

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Norcomp Vertical Mount D-Sub Mixed Contacts use machined threaded contacts for high reliability. One connector can handle signal, high current and high voltage. Features 40 amp power contacts. Nickel plated and constructed from copper alloy material. Contacts are assembled into the insulator. Operating temperature is -55 to +125°C.
Feature
Specification
*Number of poles: 13*Male/female: Male*Connection direction: Straight*Mounting type: Panel mount*Pitch: 2.77mm*Series: 681M*Code number: 205-4746

Ulasan Produk

Tidak ada ulasan