FCT - A MOLEX COMPANY D-sub connector 11 poles female through hole

Sebelum PPN:
Rp729.900
Spesifikasi
AS ONE Part Number65-7675-89

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panel mounting dimensions are the same as standard D connector shell sizes. No PCB coaxial inserts will fit.
90° Plug/Socket Shell
Feature
Specification
*Number of poles: 11*Male/female: Female*Connection direction: Right angle*Mounting type: Through hole*Connection method: Solder*Rated current: 5.0A*Housing material: Steel*Length: 39.1mm*Series: FM*Operating temperature Min: -55.0°C*Code number: 308-9315

Ulasan Produk

Tidak ada ulasan