FUJITSU Relay 12V dc 1c contact PCB mount type

Sebelum PPN:
Rp119.900
Spesifikasi
AS ONE Part Number65-8094-87

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FTR-P2/P3/P4/P5 series: Achieves compact size by adopting high-capacity contact material. Two types are available: silent type and long-life type. Two types of contact configurations are available: Single and Twin.
Feature
Specification
*Coil voltage: 12V dc*Coil resistance: 240 Ω*Contact configuration: SPDT*Mounting type: PCB mount*Terminal type: PCB pin*Operating temperature Max: +85°C*Code number: 353-098

Ulasan Produk

Tidak ada ulasan