SAMTEC HDMI connector, female, standard, connection direction: straight

Sebelum PPN:
Rp209.900
Spesifikasi
AS ONE Part Number65-7636-76

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Samtec HDMR Series high speed I/O receptacles are available in 19 positions per row, 2-lead style. 0.000762mm gold contacts and tin tails. Surface mount tails Tape and reel packaging
Feature
Specification
*Male/female: Female*Number of poles: 19*Size: Standard*Contact material: Copper alloy*Surface treatment: Contact: Gold*Connection direction: Straight*Rated voltage: 40 V*Code number: 227-1327

Ulasan Produk

Tidak ada ulasan