WEIDMULLER Clamp bracket BV/SV 7.62HP series 7.62mm pitch 1 row 5 poles 40 pieces per box

Sebelum PPN:
Rp16.999.900
Spesifikasi
AS ONE Part Number65-7521-79

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Weidmuller PCB connectors feature 180° inverted pin headers with push-in connection technology for 6mm2 field wiring with 7.62 pitch. It is a "3-flange type" for enclosure feed-through. Suitable for enclosures with a maximum wall thickness of 2mm. Reverse voltage contact protection warping.
Feature
Specification
*Number of poles: 5*Pitch: 7.62mm*Number of rows: 1*Mounting type: PCB*Male/Female: Male*Series: BV/SV 7.62HP*Code number: 214-4511

Ulasan Produk

Tidak ada ulasan