HUBER & SUHNER Coaxial Connector Plug Cable Mount

Sebelum PPN:
Rp1.499.900
Spesifikasi
AS ONE Part Number65-7576-41

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Huber & Suhner coaxial connectors have an impedance of 50 ohms. They are electrical cables that consist of an inner conductor surrounded by a tubular insulating layer, which is surrounded by a tubular conductive shield. The interface frequency is 4 GHz and the body is made of brass. The coaxial cable is durable, easy to install and can be used for long distances.
Feature
Specification
*Male/female: Male*Mounting type: Cable mount*Impedance: 50Ω*Connection method: Crimp*Connection direction: Right angle*Compatible cable: Coaxial*Bulkhead: None*Surface treatment: Body: Brass*Polarity: Normal*Series: 16_BNC-50-3-5/133_NE*Code number: 205-8853

Ulasan Produk

Tidak ada ulasan