NORCOMP D-sub connector 44 poles female panel mount

Sebelum PPN:
Rp299.900
Spesifikasi
AS ONE Part Number65-7508-26

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Norcomp Crimp/Poked D-Sub High Density D-sub connectors feature low cost, high performance stamped contacts. The contact type is female and nickel plated. This product uses crimp/load type termination and a professional indium conductor on the plug shell.
Feature
Specification
*Number of poles: 44*Male/female: Female*Connection direction: Straight*Mounting type: Panel mount*Pitch: 2.28mm*Series: 180*Code number: 205-4713

Ulasan Produk

Tidak ada ulasan