Nidek Components (formerly Nidec Copal Electronics) Rotary Encoder, Optical Non-Contact Type, Voltage Output, with Click, Output Phase A&B, REC16 Series

Sebelum PPN:
Rp699.900
Spesifikasi
AS ONE Part Number67-0460-10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Resin shaft for static electricity Small 16mm square compact size Low cost design with switch Switch life and rotation life are 1 million times
RoHS compliant
Feature
Specification
*Output phase: A/B*Resolution: 50 pulses*Mounting: Soldering*Size: Height 33.0mm: Width 16.0mm: Depth 16.0mm (excluding terminals)*Operation type: Optical*Power supply voltage: DC5V*Power supply current: 30.0mA*Output type: Square wave*RoHS: As of March 28, 2016

Ulasan Produk

Tidak ada ulasan