Socomec Overload Relay type A RESYS M40 12-125VD

Sebelum PPN:
Rp25.999.900
Spesifikasi
AS ONE Part Number65-8069-71

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fully configurable 2 x relays with configurable function (alarm or pre-alarm at 50 % input). Adjustable range of In: 0.03 → 30 A. Time delay: 0 → 10 seconds. User configurable positive or negative security. Selection of toroid ratio. Tripping accuracy of TRMS measurements. Nuisance
Feature
Specification
*Frequency range: 47 -> 63Hz*Leakage range: 0.03mA -> 30A*Output: 2*Trip time: 0 -> 10s*Test function: Remote*Dimensions: 44 x 63.5 x 85mm*Weight: 190g*Code number: 187-9918

Ulasan Produk

Tidak ada ulasan