APEM Rocker Switch Double Pole Double Throw DPDT Illuminated: Yes Cutout Width: 21.08mm

Sebelum PPN:
Rp2.499.900
Spesifikasi
AS ONE Part Number65-7823-40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed for harsh environments, the KH series rocker switches are protected from accidental actuation by protective guards. With front panel sealing as standard, the KH series is the most rugged member of the K series. The panel seal allows this series to withstand harsh environments (high pressure cleaners, dust, etc.)
Feature
Specification
*Contact configuration: DPDT*Operating characteristic: Latching*Panel cutout width: 21.08mm*Panel cutout height: 36.8mm*Contact current rating: 5 A*Illumination: Yes*Button color: Red*Mounting type: Panel mount*IP protection rating: IP69K*Termination style: Quick connect*Nameplate name: Hazard warning (symbol)*DC rated voltage: 24V*Operating temperature Max: +85°C*Code number: 193-1909

Ulasan Produk

Tidak ada ulasan