PILZ Safety relay 24 V dc 2 channels 2 safety contacts

Sebelum PPN:
Rp8.299.900
Spesifikasi
AS ONE Part Number65-8078-62

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Safety function Safety relays meet the following safety requirements: The circuit is internally redundant with built-in self-monitoring. Even if a component fails, the safety device remains in effect. Automatically tests safety device relays for correct opening and closing during each on-off cycle
Feature
Specification
* Supply voltage: 24V dc* Number of channels: 2* Safety contacts: 2* Function: safety switch* Reset method: automatic* Range: PNOZ s8* Terminal type: cage clamp* Width: 12.5mm* Length: 98mm* Code number: 191-9858

Ulasan Produk

Tidak ada ulasan