SAMTEC Ribbon cable 40 cores

Sebelum PPN:
Rp299.900
Spesifikasi
AS ONE Part Number65-7445-81

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Samtec FJH-40-D-10.00-4 is a flexible cable jumper from the FJH series. It can be easily modified for custom pin counts and lengths. It also features mating fiducials and ZIF connectors. Conductors are tin-plated copper Conductor resistance is up to 1000 W/km Temperature rating: -
Feature
Specification
*Ribbon cable type: FFC*Wire pitch: 0.5mm*Termination: Unterminated*Number of poles: 40*Shielding: Unshielded*AWG size: 30 AWG*Series: FJH*Width: 4mm*Hi-Flex: Yes*Representative standard: RoHS compliant (as of October 2022)*Code number: 196-9973

Ulasan Produk

Tidak ada ulasan