Texas Instruments 15W, Stereo, Class-D Audio Power Amplifier with SE Output

Sebelum PPN:
Rp159.900
Spesifikasi
AS ONE Part Number67-0463-97

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Most of the circuitry, from the modulation circuit to the switching transistors, is contained in a 20-pin DIP package, and a 15W x 2 stereo power amplifier can be created by simply connecting approximately 20 external R, C, and L components.
Feature
Specification
*Package: PDIP-20*Operating voltage: Application: Stereo 15W Class-D audio power amplifier*Specification 1: Power supply voltage: +10 to 30V*Specification 2: SNR: 99dB*Specification 3: Output: 15W (stereo, 8Ω)*Specification 4: THD+N: 0.06%*With protection circuit*Operating temperature: -40 to 85°C

Ulasan Produk

Tidak ada ulasan