FUJITSU Relay 4.5V dc 2c contact surface mount type

Sebelum PPN:
Rp169.900
Spesifikasi
AS ONE Part Number65-8062-17

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UL, CSA
FTR-B3 Series Miniature RelaysFujitsu's FFTR-B3 series 2 ultra-miniature signal relays feature an ultra-low profile less than 6 mm high, a wide operating range, DIL pitch terminals and a sealed plastic cover.
Twin contacts provide high reliability
Feature
Specification
*Coil voltage: 4.5V dc*Contact configuration: DPDT*Mounting type: Surface mount*Switching current: 1A*Number of poles: 2*Terminal type: PCB pin*Coil resistance: 145 Ω*Coil power: 140mW*Maximum switching voltage AC: 250V ac*Maximum switching voltage DC: 220V dc*Length: 10.6mm*Withstand voltage between coil and contacts: 2.5kV*Maximum switching power AC: 62.5VA*Code number: 790-3307

Ulasan Produk

Tidak ada ulasan