EAO Key switch 42°

Sebelum PPN:
Rp3.899.900
Spesifikasi
AS ONE Part Number65-7805-41

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
EAO key switches have three rotary positions: Maintain ( a ) - Momentary type switching action. Front bezel is natural color and made of aluminum. Maximum number of switching elements is 3. IP65 protection. Recessed design. Key lock switches can be used with two keys at a time.
Feature
Specification
*Operation characteristics: Latch *IP protection rating: IP65 *Key index angle: 42° *Code number: 200-4107

Ulasan Produk

Tidak ada ulasan