FCT - A MOLEX COMPANY D-sub connector 11 poles female panel mount

Sebelum PPN:
Rp369.900
Spesifikasi
AS ONE Part Number65-7503-27

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"d'Plug-in connection" with solder terminal
It is a plug/jack housing with terminals soldered to the signal contacts. The housing types are defined as follows: For example, a 7W2 housing has seven hybrid contacts (two of which are power contacts or coax contacts).
Feature
Specification
*Number of poles: 11*Male/female: Female*Connection direction: Straight*Mounting type: Panel mount*D connector type: Mixed contact D-Sub*Connection method: Solder*Rated current: 5.0A*Housing material: Steel*Length: 39.1mm*Width: 12.5mm*Surface treatment: Contact: Gold over Nickel*Operating temperature Min: -55.0°C*Code number: 308-9258

Ulasan Produk

Tidak ada ulasan