LEMO Circular Connector 2-Pole Cable Mount

Sebelum PPN:
Rp2.099.900
Spesifikasi
AS ONE Part Number65-7773-97

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
S series straight plug (with cable clamp)
The LEMO 1S series includes a comprehensive portfolio of connectors designed for transmissions above 3GHz. It features connectors that synchronize analog and digital signals, providing digital and analog video solutions.
Feature
Specification
*Number of poles: 2*Mounting type: Cable mount*Plug/socket: Plug*Termination method: Solder*Contact gender: Male*Rated current: 20.0A*Shell size: 2*Connection direction: Straight*Series: 2S*Surface treatment: Contact: Gold over Nickel*Operating temperature Min: -55°C*Code number: 173-2297

Ulasan Produk

Tidak ada ulasan