BULGIN Touch Switch Capacitive Type Momentary NO IP68 Anodized Black 60 Pieces per Box

Sebelum PPN:
Rp129.999.900
Spesifikasi
AS ONE Part Number65-7807-29

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bulgin capacitive switches are activated by the touch of a finger. Easy to use and clean. Extremely rugged. Durable IP68 and IP69K sealed construction.
Feature
Specification
*Switch type: Capacitive type*Operating characteristics: Momentary*Switch function: NO*Input voltage Min: 12V dc*Input voltage Max: 24V dc*Illumination: Yes*IP protection rating: IP68*Contact material: Anodized (black)*Code number: 204-8083

Ulasan Produk

Tidak ada ulasan