WEIDMULLER Clamp bracket BU/SU 10.16HP series 10.16mm pitch 1 row 4 poles 42 pieces per box

Sebelum PPN:
Rp12.999.900
Spesifikasi
AS ONE Part Number65-7530-17

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Weidmuller PCB connectors offer maximum connection and operational reliability with a mating profile that prevents mis-mating and sacrifices poles, unique coding diversity and enhanced flange fastening. Pin length is 3.5mm and wave soldered.
Feature
Specification
*Number of poles: 4*Pitch: 10.16mm*Number of rows: 1*Mounting type: PCB*Male/Female: Male*Series: BU/SU 10.16HP*Code number: 214-4559

Ulasan Produk

Tidak ada ulasan