FESTO Cable lead NEBC series

Sebelum PPN:
Rp4.799.900
Spesifikasi
AS ONE Part Number65-8012-05

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo Connection Cable - NEBC-M12W8-E-2-N-M12G8 The Festo NEBC connection cable is an 8-pin A-coded cable with a round construction with an open-ended connection suitable for M12 x 1 connection technology cable energy chains. The cable is part of FESTO's Simple Motion series and is available in widths
Feature
Specification
*Manufacturer series: NEBC*Accessory type: Cable*Connector type: M12*Length: 20m*Code number: 203-9834

Ulasan Produk

Tidak ada ulasan