WEIDMULLER Terminal block connector LSF series 5.08mm pitch 1 row 8 poles

Sebelum PPN:
Rp219.900
Spesifikasi
AS ONE Part Number65-7601-48

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Weidmuller Omnimate and LSF series PCB terminals are suitable for fully automated assembly with reflow soldering (SMT) and feature a push-in conductor connection system. Simply insert the conductor and operate the slider in the same direction (TOP). Packaged as boxes or tapes on reels.
Feature
Specification
*Number of poles: 8*Pitch: 5.08mm*Number of rows: 1*Mounting type: Surface mount*Series: LSF*Code number: 227-8344

Ulasan Produk

Tidak ada ulasan