Nidek Components (formerly Nidec Copal Electronics) Rotary Encoder Optical Non-Contact Sensor (P/R) Output Phase A&B Z Phase Available 5-12V RE30E Series

Sebelum PPN:
Rp2.699.900
Spesifikasi
AS ONE Part Number67-0460-02

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Built-in temperature compensation function With origin signal (Z phase)
Supports power supply voltages from 5 to 12 V and 24 V. Low-cost design.
RoHS compliant
Feature
Specification
*Output phase: A, B, Z*Resolution: 200 pulses*Mounting: Soldering*Size: Height 44.0mm: Body diameter 30.0mm (excluding terminals)*Operation type: Optical*Power supply voltage: DC5-12V*Power supply current: 50.0mA*Output type: Square wave*RoHS: As of March 28, 2016

Ulasan Produk

Tidak ada ulasan