EAO Emergency stop push button switch

Sebelum PPN:
Rp2.099.900
Spesifikasi
AS ONE Part Number65-7835-44

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Robust monoblock Reliable, fail-safe design Extremely short back panel depth Attractive, modern design Reliable and long-lasting Clearly visible lighting
Feature
Specification
*Series: Compact*Cutout diameter: 22.3mm*Push button shape: Round*Color: Green*Contact configuration: 2NC*Depth: 26mm*Illumination: Yes*Mounting type: Panel mount*IP protection rating: IP65, IP67*Circuit: Single pole single throw*Rated voltage: 240V ac*Push button material: Plastic*Code number: 194-2043

Ulasan Produk

Tidak ada ulasan