SAMTEC Coaxial Connector Plug Cable Mount

Sebelum PPN:
Rp1.599.900
Spesifikasi
AS ONE Part Number65-7606-88

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Samtec offers a wide range of cable connectors with bayonet, threaded and push-on coupling features. These high frequency cable connectors are manufactured with precision tolerance interfaces for excellent repeatability and high mechanical stability. TNCA Precision RF Cable Connectors Performance: up to 18 GHz Straight and right angle plugs Solder clamps Bulkhead jacks
Feature
Specification
*Male/female: Male*Mounting type: Cable mount*Impedance: 50Ω*Connection method: Clamp*Connection direction: Straight*Bulkhead: None*Surface treatment: Body: Gold*Series: PRF04*Code number: 225-6234

Ulasan Produk

Tidak ada ulasan