LEMO Coaxial Connector Jack PCB Mount NIM-CAMAC CD/N 549 Connector

Sebelum PPN:
Rp1.199.900
Spesifikasi
AS ONE Part Number65-7773-52

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Straight Socket / Printed Circuit 00 Series Straight Plug (Extender) with Cable Grip Featuring female contacts
Feature
Specification
*Coaxial connector type: NIM-CAMAC CD/N 549 connector*Mounting type: Through hole*Wiring method: Solder*Connection direction: Straight*Surface treatment: Body: Gold*Operating temperature Max: +260°C*Series: 00 S*Contact material: Bronze*Surface treatment: Contact: Gold over nickel*Code number: 124-3371

Ulasan Produk

Tidak ada ulasan