SAMTEC Coaxial Connector Jack MMCX Connector

Sebelum PPN:
Rp189.900
Spesifikasi
AS ONE Part Number65-7546-86

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

1Samtec MMCX series is a 50 Ohm switchable jack. Non-magnetic options available for medical and aerospace applications. Mating cable switches from internal to external antenna. Solder to PCB on right or left side. Performance: up to 6 GHz
Feature
Specification
*Coaxial connector type: MMCX connector*Impedance: 50Ω*Connection method: Edge mounting*Connection direction: Right angle*Operating frequency: 0 to 6GHz*Code number: 200-0416

Ulasan Produk

Tidak ada ulasan