Cinch Connectors Coaxial cable SMA BNC 152.4mm

Sebelum PPN:
Rp909.900
Spesifikasi
AS ONE Part Number65-7460-84

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

SMA Cable Assemblies
A range of professional RF coaxial cable assemblies in a variety of RF coaxial connectors and cable types from Cinch Connectivity.
Feature
Specification
*Termination: Pre-terminated*Coaxial type: RG316*CN1: SMA*Connector A gender: Male*CN2: BNC*Connector B gender: Male*Characteristic impedance: 50 Ω*Length: 152.4 mm*Rated voltage: 250 V ac*Representative standard: RoHS (as of October 2022)2*Code number: 886-1020

Ulasan Produk

Tidak ada ulasan