Cinch Connectors Coaxial Cable MMCX SMA 304.8mm

Sebelum PPN:
Rp1.799.900
Spesifikasi
AS ONE Part Number65-7459-69

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

SMA Cable Assemblies
A range of professional RF coaxial cable assemblies in a variety of RF coaxial connectors and cable types from Cinch Connectivity.
Feature
Specification
*Termination: Pre-terminated*Coaxial type: RG178*CN1: MMCX*Connector A Gender: Male*CN2: SMA*Connector B Gender: Female*Characteristic impedance: 50 Ω*Length: 304.8mm*Rated voltage: 170 V ac*Manufacturer part number: 415-0072-012*Code number: 886-1241

Ulasan Produk

Tidak ada ulasan