FUJITSU Automotive relay 12V dc 1c contact PCB mounting type

Sebelum PPN:
Rp88.900
Spesifikasi
AS ONE Part Number65-8059-11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Fujitsu FBR51 series
The FBR51 series automotive relays feature a contact current carrying capacity of 35A (10 min) and 30A (1 hr).
Contact rating: 25 A @ 14 V dc (with motor lock load) Electrical life: 200,000 times or more Ambient operating temperature: -40 to +85°C (no condensation or freezing)
Feature
Specification
*Coil voltage: 12V dc*Coil power: 600mW*Coil resistance: 240Ω*Contact configuration: SPDT*Number of poles: 1*Switching current: 25A*Maximum switching voltage DC: 16V dc*Mounting type: PCB mount*Terminal type: PCB pin*Length: 15.5mm*Code number: 790-3372

Ulasan Produk

Tidak ada ulasan