FESTO Pressure Sensor M5

Sebelum PPN:
Rp7.099.900
Spesifikasi
AS ONE Part Number65-7996-12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Festo regulator plates are used for valves Terminal VTSA and VTSA-F. Standard port pattern 15407-2 up to 6 bar. Available in width 26 mm with a choice of pressure gauges for use with fixed clamp connections. Assembled in any p. Ambient temperature: -5 → 50 °C Protection class IP65 Product weight: 692 g
Feature
Specification
*Suitable media: air, gas *Pressure resistance: 5 bar *Supply voltage: 35V dc *IP protection rating: IP40 *Port connection: M5 *Maximum operating pressure: 1 bar *Code number: 203-8886

Ulasan Produk

Tidak ada ulasan