FUJITSU Relay 12V dc SPNO PCB Mount Type

Sebelum PPN:
Rp71.900
Spesifikasi
AS ONE Part Number65-8069-28

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

UL, CSA, VDE, SEMKO certified relay FTR-F3 series 1-pole 3A slim relay for power use Environmentally friendly cadmium-free contacts adopted Reinforced insulation structure with coil-contact insulation distance of 6mm or more Environmentally resistant plastic seal type
Feature
Specification
*Coil voltage: 12V dc*Contact configuration: SPNO*Mounting type: PCB mount*Terminal type: Through hole*Coil resistance: 720 Ω*Length: 20.3mm*Height: 15mm*Maximum switching power AC: 750VA*Code number: 371-6382

Ulasan Produk

Tidak ada ulasan