SOURIAU Modular Connector 8DR Series Male 37-way

Sebelum PPN:
Rp14.999.900
Spesifikasi
AS ONE Part Number65-7504-45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Souriau's reinforced sealed receptacles come with male straight PC tail contacts. It has a strong sealing performance of 10-7 atm.cm3/sec. It is designed for non-pressurized areas. Operating temperature range: -55 to +125°C. Mating cycles: 500 cycles. 100% scoop proof. Fully RoHS (as of October 2022) Solutions High Density Connectors
Feature
Specification
*Number of poles: 37*Male/female: male*Contact gender: female*Rated current: 5A*Rated voltage: 550 V*Shell size: 15*Mounting type: jam nut*Mil standard: MIL-DTL-38999*Connection direction: straight*Series: 8DR*Code number: 217-2760

Ulasan Produk

Tidak ada ulasan