Nidek Components (formerly Nidec Copal Electronics) Trimmer potentiometer, 14-turn type, top adjustment, 50KΩ

Sebelum PPN:
Rp129.900
Spesifikasi
AS ONE Part Number67-0459-70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

RoHS compliant Fine settings possible Sealed structure (cleanable)
Feature
Specification
*Type: Potentiometer (semi-fixed trimmer type)*Resistance value: 50kΩ*Temperature coefficient: ±100ppm/°C*Tolerance: ±10%*Rated power: 250mW*Adjustment direction: Top*Mounting: PCB*Terminal shape: Through hole*Length (vertical dimension) or diameter: 6.0mm*Width (horizontal dimension): 4.3mm*Height or depth: 6.75mm*Series name: RJ-5*RoHS: As of 2016/03/24

Ulasan Produk

Tidak ada ulasan