APEM DIP Switch Convex Actuator Slide SPST 1 Set 28 Pieces

Sebelum PPN:
Rp2.099.900
Spesifikasi
AS ONE Part Number65-7828-71

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

APEM DIP Switches - IKD Series Low profile IKD DIP switches are designed for reliable operation with positive detents. They offer 1 to 12 positions and can be surface mounted or through-hole mounted.
Self-cleaning wiping contacts Gold plated terminals SMT Gullwing or J-shaped Reflow/wave solder compatible
Feature
Specification
*Quantity: 1 tube (28 pieces)*Contact configuration: SPST*Contact material: Phosphor bronze (movable contact)*Number of positions: 6*Mounting type: Surface mount*Actuator type: Convex actuator slide*Package style: DIP*Operating temperature Max: +85°C*Operating temperature Min: -20°C*Operating temperature range: -20 -> +85°C*Rated voltage: 24 V dc, 50 V dc*Dielectric strength: 500V ac*Code number: 877-2270

Ulasan Produk

Tidak ada ulasan