PILZ Safety relay 48→ 240 V ac/dc 2 channels 3 safety contacts

Sebelum PPN:
Rp15.999.900
Spesifikasi
AS ONE Part Number65-8078-64

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Safety Functions Safety Relays meet the following safety requirements: Circuits are internally redundant with built-in self-monitoring. In the event of a component failure, the safety device remains effective. Safety device relays are automatically tested for correct opening and closing with each on-off cycle.
Feature
Specification
* Supply voltage: 48 -> 240V ac/dc* Number of channels: 2* Safety contacts: 3* Auxiliary contacts: 1* Reset method: automatic* Range: PNOZ s6.1* Terminal type: cage clamp* Width: 22.5mm* Length: 98mm* Code number: 191-9867

Ulasan Produk

Tidak ada ulasan