PILZ Safety relay 24 V dc 2 channels 3 safety contacts

Sebelum PPN:
Rp10.999.900 - Rp18.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Safety Functions Safety Relays meet the following safety requirements: Circuits are internally redundant with built-in self-monitoring. In the event of a component failure, the safety device remains effective. Safety device relays are automatically tested for correct opening and closing with each on-off cycle.
Feature
Specification
* Supply voltage: 24V dc * Number of channels: 2 * Safety contacts: 3 * Function: Expansion module * Auxiliary contacts: 1 * Reset method: Automatic & Manual * Range: PNOZ s2 * Terminal type: Cage clamp * Width: 17.5mm * Performance level: E * Code number: 191-9853

Ulasan Produk

Tidak ada ulasan