Nidek Components (formerly Nidec Copal Electronics) Slide switch DIP type 4 poles Washable product With tape seal Gull wing

Sebelum PPN:
Rp59.900
Spesifikasi
AS ONE Part Number67-0459-62

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

The external dimensions conform to the EIAJ SOP external dimensions standard (B type)
Surface mount compatible, mounting height 2.5mm
A rich lineup (12 types: 1, 2, 4, 6, 8, 10bits, Gull Wing, J-Lead)
Gold-plated, twin contacts for excellent contact stability
Feature
Specification
*Type: DIP switch*Mounting: Surface mounting*Terminal shape: Gullwing*Number of contacts: 1*Number of circuits: 4*Circuit configuration: SPST*Operation part shape: Slide*Rated voltage (AC): 50VDC*Rated voltage (DC): 100mA*Rated current (AC): 6VDC*Rated current (DC): 25mA*Length or diameter: 6.6mm*Width: 5.4mm

Ulasan Produk

Tidak ada ulasan