Nidek Components (formerly Nidec Copal Electronics) Standard lever rocker switch, single pole double throw, ON-ON, PC terminal + attached operating part, lever/black/140000050625

Sebelum PPN:
Rp159.900
Spesifikasi
AS ONE Part Number67-0442-27

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Set configuration: Switch body [ALE1D-2M4-10-Z] *Operation part shape Lever [140000050625] *Operation part display: None *Number of poles: Single pole double throw *Switch characteristics: ON-ON *Terminal part shape: PC terminal *Rating: AC/DC48V-50mA (MAX) *Body part color: Operation part color: Black *Implementation: Remarks: This is a set of operation part [140000050625] color [Black]. *If you would like other operation parts and colors, please check the table below and let us know in the remarks column when ordering. *Mounting frame is sold separately.

Ulasan Produk

Tidak ada ulasan