Miyama Electric Switch Push Button Type OFF-ON Black

Sebelum PPN:
Rp65.900
Spesifikasi
AS ONE Part Number67-0341-63

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Mounting: Panel mount*Number of poles: Single pole single throw*Operation section color: Black*Operation section display: With text*Terminal shape: Solder terminal*Number of contacts: 1 contact*Number of circuits: 1 circuit*Circuit configuration: SPST*Contact operation: OFF-(ON)*Contact operation (2): Momentary*Operation section shape: Round, button*Rated voltage (AC): 250V*Rated current (AC): 3A*Notes: Mounting hole DIA12.2

Ulasan Produk

Tidak ada ulasan