EAO Key switch 2 poles

Sebelum PPN:
Rp3.399.900
Spesifikasi
AS ONE Part Number65-7804-76

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

EAO key switches have 2 positions 1 NC + 1 NO. The switching system is a low-level element with a switching voltage of 42 V ac/dc and a current of 0.1 A. The contact material is gold-plated silver and the switching angle is 90°. Standard locking: DOM 311 Each key switch is delivered with 2 keys Optional locking numbers (on request) IP65 front protection
Feature
Specification
*Number of positions: 2*Contact configuration: 1NC + 1NO*Key trapping: Yes*Contact rated current: 100 mA*Operating temperature range: -25 -> +85°C*Code number: 200-4176

Ulasan Produk

Tidak ada ulasan