EAO Key switch 2 poles

Sebelum PPN:
Rp5.499.900
Spesifikasi
AS ONE Part Number65-7804-34

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

The EAO key switch has two positions (2NO). The switching system is snap-switch element switching with switching voltage and current of 42 V ac and 10 A respectively. The contact material is silver and the switching angle is 90°. Standard locking: DOM 311 Each key switch is delivered with two keys Optional locking numbers (on request) IP65 front protection
Feature
Specification
*Number of positions: 2*Contact configuration: 1NC + 1NO*Key trapping: Yes*Contact rated current: 10 A*Operating temperature range: -25 -> +85°C*Code number: 200-4160

Ulasan Produk

Tidak ada ulasan