Nidek Components (formerly Nidec Copal Electronics) Ultra-small push button switch TP series

Sebelum PPN:
Rp189.900
Spesifikasi
AS ONE Part Number67-0442-73

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

*Mounting frame is sold separately.
Feature
Specification
*Implementation: Number of poles: 2 poles*Operation function: ON-ON*Number of LEDs: 1*Illumination type: Neon*Operation section shape: Sold separately*Operation section color: Sold separately*LED color tone: Red*Operation section display: Sold separately*Terminal section shape: PC terminal*Terminal section processing: Gold plating*Main body color: White*Rating: DC30V 0.1A Max. 1μA min*Notes: *Operation section (buttons) are sold separately. Please check the table below for shape, size, and color. **Mounting frame is sold separately.

Ulasan Produk

Tidak ada ulasan