Nidek Components (formerly Nidec Copal Electronics) Standard toggle switch ATE series

Sebelum PPN:
Rp219.900
Spesifikasi
AS ONE Part Number67-0442-37

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Operation section shape: Flat*Number of poles: 2 poles*Switch characteristics: ON-ON*Terminal section shape: RA terminal (2.0 inch pitch)*Rating: DC48V-50mA*Implementation: Contact resistance: 50mΩ or less*Withstand voltage: AC250V (1 minute)*Insulation resistance: 500MΩ or more*Mechanical opening and closing durability: Electrical opening and closing durability: 10,000 times (maximum rating)*Lever tilt angle: 26°*Operating temperature range: -20°C to +85°C*Notes: Gold-plated contacts

Ulasan Produk

Tidak ada ulasan