Miyama Electric Switches, push button type, DS series

Sebelum PPN:
Rp73.900 - Rp159.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Mounting: Panel mount*Number of poles: Single pole single throw*Contact operation: ON-(OFF)*Contact operation (2): Momentary*Body color: Black*Operation part shape: Round, button*Operation part color: Black*Terminal shape: Solder terminal*Rated voltage (AC): 125V*Rated current (AC): 1A*Number of contacts: 1 contact*Number of circuits: 1 circuit*Circuit configuration: SPST

Ulasan Produk

Tidak ada ulasan