XP POWER XP Power Switching Power Supply 24V dc 4.1A 100W ECM100US24

Sebelum PPN:
Rp3.599.900
Spesifikasi
Input Voltage (V)120->370dc,90->264ac
Length (mm)114.3
Mass (g)180
Number of Outputs1
Output Current (A)4.1
Output voltage (V)24dc
PackageOpen frame
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)100
Surface Mount DeviceChassis mount
Width (mm)63.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
XP Power AC/DC Power Supplies XP Power ECE Series 100 W Rated AC-DC Power Supplies (Single Output) have an output current rating of 4.1 A @ 24 V dc. The rated input supply voltage is 90 to 264 V ac. Features and Benefits Compact size and open frame Convection cooled ITE and medical certified Operating temperature range: 0 to 70°C Certified ANSI/AAMI ES60601-1 Class I and II Construction CSA22.2 No. 60601-1 (UL) EN55022 and EN55011, Level B Conducted EN55022 Level A Radiated EN60601-1 EN60601-1, 30% 500 ms, 60% 100 ms, 100% 10 ms, 100% 5000 ms, Perf CRITERIA A, A (50% load), A, B EN60601-1-2 EN60950-1 EN61000-3-2 , Class A EN61000-3-3 EN61000-4-11 , 30% 10 ms , 60% 100 ms , 100% 5000 ms , Performance Criteria A, B, B EN61000-4-2 , Level 3 Performance Criteria A EN61000-4-3 , 10V/m Operating Condition A EN61000-4-4 , Level 3 Performance Criteria A EN61000-4-5 , Level 3 Performance Criteria A , SEMI F47 EN61000-4-6 , 10V Performance Criteria A EN61204-3 FCC 20780 UL60950-1

Ulasan Produk

Tidak ada ulasan