XP POWER XP Power Switching Power Supply 12V dc 410mA 5W ECE05US12

Sebelum PPN:
Rp729.900
Spesifikasi
Efficiency0.82
Input Voltage (V)120->370dc,85->264ac
Length (mm)25.4
Maximum Temperature (°C)70
Number of Outputs1
Output Current (mA)410
Output voltage (V)12dc
PackageClosed type
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)5
Surface Mount DevicePCB mount
Width (mm)25.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
XP Power AC/DC Power Supplies XP Power's ECE series 5 W rated AC-DC power supply (single output) has an output current rating of 0.4 A @ 12 V dc. This product accepts a universal input supply voltage rating of 85 to 264 V ac. It has a no-load input power characteristic of less than 0.3 W and also has peak load capability. Features and Benefits Efficiency: 82% Enclosed PCB mounting No external components required No external components required No load input power < 0.3 W Operating temperature range: -25°C to 70°C Peak load capable Ultra compact Certified to EN61000-4-4, Level 3 Performance Criteria A (EFT / Burst) CSA22.2 No. 234 (UL Compliant) EN55022 Level B Conducted and Emitted Emissions Standards EN60950-1 EN61000-3-2 EN61000-3-3 EN61000-4-11, 30% (10ms), 60% (100ms), 100% (5000ms) Perf Criteria A, B, B (Dip and Interrupts) EN61000-4-2, Level 3 Performance Criteria A (ESD Immunity) EN61000-4-3, 10V/m 80% Module Operation Criteria A (Radiated Immunity) EN61000-4-5, Installation Class 3, Performance Criteria A EN61000-4-6, 10Vrms Perf Criteria A (Conducted Immunity) EN61000-4-8, 10A/m Cyclic Criteria A (Magnetic Field) UL60950-1

Ulasan Produk

Tidak ada ulasan