XP POWER XP Power Switching Power Supply 15V dc 12A 180W ECP180PS15

Sebelum PPN:
Rp4.099.900
Spesifikasi
Input Voltage (V)85->264ac
Length (mm)101.6
Mass (g)230
Number of Outputs1
Output Current (A)12
Output voltage (V)15dc
PackageOpen frame
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)180
Surface Mount DeviceChassis mount
Width (mm)50.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
XP Power - ECP180 Series Switch Mode Power Supplies. The XP Power ECP180 series of 180W power supplies is a low-cost, board-mounted power solution for a wide variety of applications. The ECP180 series offers output voltages from 5 to 15V with an extremely low input power of 0.5W. This series is designed to meet the latest environmental regulations. Its low profile allows for a wide range of compact, reliable power supplies with medical/ITE certifications. Features and Benefits: 2 x 4 inch footprint, low 1 inch profile. 120W (convection cooled), 180W (forced cooled). 0.5W (no-load input power). Single output from 12 to 48V. Up to 95% efficiency (nominal). Class I/Class II applications (nominal). Integrated fan power supply.

Ulasan Produk

Tidak ada ulasan