XP POWER XP Power Switching Power Supply 5V dc 6A 30W EML30US05-T

Sebelum PPN:
Rp1.599.900
Spesifikasi
Input Voltage (V)120->370dc,85->264ac
Length (mm)87.9
Mass (g)60
Number of Outputs1
Output Current (A)6
Output voltage (V)5dc
PackageOpen frame
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)30
Surface Mount DeviceChassis mount
Width (mm)34.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
XP Power - EML30 Series Switch Mode Power Supplies. The XP Power EML30 series is an open-frame, encapsulated, AC-DC single-output power supply designed for medical applications. The EML30 series is certified to various safety standards worldwide, including Class B medical safety/compliance. This design gives the EML30 series great flexibility, allowing engineers to easily integrate it into modern medical equipment. Features and Benefits: Medically certified. Class II rated. PCB, open-frame, and chassis mounting options available. Enclosed PCB/chassis mounting. Usable output range from 3.3 to 48 V. Peak load capable.

Ulasan Produk

Tidak ada ulasan